Check Availability
Brass Tokens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Token Machine for use with Health Aid® Vending Machines Nos. 45NG77, 45NG78, 45NG79, 45NG80, 45NG81, 45NG82, 45NG83, and 45NG84.
Show More Close
 

Technical Specifications

Item # 45NG86
Mfr. Model # TOK-500
UNSPSC #42192602
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Tokens
For Use With Mfr. No. HA6, HA4 Series
Material Brass
Includes 500 Tokens
Weight 8 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In