Check Availability
  • SYNERGY 

    20" x 5-1/2" x 29-1/2" Medicine Vending Machine, White; Price per item: Free

  • Item # 45NG77
  • Mfr. Model # HA6-FV
20" x 5-1/2" x 29-1/2" Medicine Vending Machine, White; Price per item: Free Medicine Vending Machine,49 lb.,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Whether it's medicinals, condoms, wipes, or sanitary hygiene products, the Health Aid® Vending Machine can dispense almost any packet. The powder-coated steel cabinet has an an all-steel coin mechanism and a quick-loading coil system that lets you load the products directly into the machine, with no need for sleeves or special boxes, to save you time and money. Wall-mount, or use with optional pedestal stand No. 45NG85 (sold separately).
Show More Close
 

Technical Specifications

Item # 45NG77
Mfr. Model # HA6-FV
UNSPSC #42192602
Catalog Page 1842
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Medicine Vending Machine
Number of Product Selections 6
Vending Price Free
Number of Coin Mechanisms 6
Cabinet Color White
Height 29-1/2"
Width 20"
Depth 5-1/2"
Mounting Wall Mount
Material Steel
Weight 49 lb.
Dispenses Medications
Includes Keys
* This product's country of origin is subject to change

Compliance and Restrictions