Check Availability
  • SYNERGY 

    16" x 16" x 28" Steel Base Stand

  • Item # 45NG85
  • Mfr. Model # PBS
16" x 16" x 28" Steel Base Stand Stand,25 lb.,Steel,28 in. H x 16 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pedestal base stand can be used for floor-mounting Health Aid® Vending Machines Nos. 45NG77, 45NG78, 45NG79, 45NG80, 45NG81, 45NG82, 45NG83, and 45NG84.
Show More Close
 

Technical Specifications

Item # 45NG85
Mfr. Model # PBS
UNSPSC #42192602
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Base Stand
For Use With Mfr. No. HA6, HA4 Series
Material Steel
Height 28"
Length 16"
Width 16"
Weight 27 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In