Check Availability
  • SYMMONS 

    Low Lead Cast Brass Bathroom Faucet, Wrist Blade Handle Type, No. of Handles: 2

  • Item # 24VL32
  • Mfr. Model # S-250-2-LWG
Low Lead Cast Brass Bathroom Faucet, Wrist Blade Handle Type, No. of Handles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight faucet is ADA-compliant and designed for use in residential bathrooms. It features manual operation, and is low-lead compliant for drinking water applications. Brass construction helps to provide durability, corrosion resistance, and long service life.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 24VL32
Mfr. Model # S-250-2-LWG
UNSPSC #40141702
Shipping Weight 6.0 lbs
Country of Origin Taiwan *
Item Bathroom Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Connection 1/2" IPS
Flow Rate 1.50 gpm
Number of Holes 2
Mounting Hole Center to Center 4"
Body Material Low Lead Cast Brass
Faucet Spout Shape Straight
ADA Compliant Yes
Drain Type Pop Up
Mounting Type - Faucet Surface
Spout Length 4-3/4"
Faucet Finish Chrome
Height 2-3/4"
Flow Outlet Type - Faucet Aerated
Temp. Control No
Includes Pop Up Drain Assembly
Manufacturers Warranty Length Limited Lifetime
Standards ADA Compliant, AB1953, EPA Watersense
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant No
Green Certification or Other Recognition WaterSense Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms