Check Availability
  • SYMMONS 

    Low Lead Cast Brass Bathroom Faucet, Wrist Action Handle Type, No. of Handles: 2

  • Item # 24VL25
  • Mfr. Model # S-254-LWG-1.5
Low Lead Cast Brass Bathroom Faucet, Wrist Action Handle Type, No. of Handles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This gooseneck faucet is equipped with manual operation, and is ADA compliant. It features brass construction, and is also low-lead compliant for use in drinking water applications. Use in public bathrooms and other commercial areas.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review "Alternate Products" below for compliant options.
Show More Close
 

Technical Specifications

Item # 24VL25
Mfr. Model # S-254-LWG-1.5
UNSPSC #40141702
Shipping Weight 6.65 lbs
Country of Origin Taiwan *
Item Bathroom Faucet
Faucet Operation Manual
Number of Handles 2
Faucet Handle Type Lever
Connection 1/2" IPS
Flow Rate 1.50 gpm
Number of Holes 3
Mounting Hole Center to Center 4"
Body Material Low Lead Cast Brass
Faucet Spout Shape Gooseneck
ADA Compliant Yes
Drain Type Grid Strainer
Mounting Type - Faucet Surface
Spout Length 6-1/2"
Valve Type Ceramic
Faucet Finish Chrome
Height 11-11/16"
Flow Outlet Type - Faucet Aerated
Temp. Control No
Replacement Cartridge AB11-9145H and AB11-9145C
Includes Faucet Assembly
Manufacturers Warranty Length Limited Lifetime
Standards ADA Compliant, AB1953, EPA Watersense
Commercial / Residential Commercial
CEC Compliant CEC Compliant
Ligature Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms