Check Availability
  • SYMMONS 

    Handle for Symmons Temptrol II, 8-19/50 Length (In.)

  • Item # 24VL49
  • Mfr. Model # T-65
Handle for Symmons Temptrol II, 8-19/50 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24VL49
Mfr. Model # T-65
UNSPSC #40141702
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Handle
Material of Construction Plastic
For Use With Symmons Temptrol II
Finish Chrome
Standards GSA Approved
Length (In.) 8-19/50
Includes Handle, Button, Screw
Size 3-1/2" L x 2" W x 1" H
* This product's country of origin is subject to change

Compliance and Restrictions