Check Availability
  • SYMMONS 

    Handle for Symmons Safetymix, 6-45/64 Length (In.)

  • Item # 24VL43
  • Mfr. Model # RC-14
Handle for Symmons Safetymix, 6-45/64 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24VL43
Mfr. Model # RC-14
UNSPSC #40141702
Shipping Weight 0.34 lbs
Country of Origin Taiwan *
Item Handle
Material of Construction Brass
For Use With Symmons Safetymix
Finish Chrome
Standards GSA Approved
Length (In.) 6-45/64
Includes Handle, Button, Screw
Size 6-45/64" x 7-7/64"
* This product's country of origin is subject to change

Compliance and Restrictions