Check Availability
  • SWIVEL PRO SERIES 

    Steel Underbody Truck Box, Orange/Black, Single Lid, 2.8 cu. ft.

  • Item # 26X196
  • Mfr. Model # PRO18183L
Steel Underbody Truck Box, Orange/Black, Single Lid, 2.8 cu. ft.
Qty
  • Web Price
    $1,375.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26X196
Mfr. Model # PRO18183L
UNSPSC #24112401
Catalog Page 787
Shipping Weight 254.0 lbs
Country of Origin Canada *
Item Underbody Truck Box
Color Orange/Black
Lid Style Single Lid
Overall Width 36-3/8"
Overall Depth 18-3/4"
Overall Height 18-1/4"
Storage Capacity 2.8 cu. ft.
Gauge 12
Mounting Style Bolt-On
Locking System Keyed
Latch Mechanism Rotating T-Handle
Includes Drawer Liners
Features (3) Drawers, Weathertight Lid
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms