Check Availability
  • SWINGLINE 

    Binding Machine, Electric

  • Item # 24Y161
  • Mfr. Model # 7708175A
Binding Machine, Electric
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multifunctional binding machine allows for different binding methods. Binding provides a polished look for reports, documents, and presentations. Electric binding option punches and binds in a few easy steps and is ideal for large offices with frequent binding needs. Machines feature easy-to-read measuring guides, edge guide adjusters, and microadjusters for precise binding closures. Presentation covers add a professional look and feel to documents. Clear covers highlight title pages while black covers provide aesthetic appeal for presentations.
Show More Close
 

Technical Specifications

Item # 24Y161
Mfr. Model # 7708175A
UNSPSC #44101602
Shipping Weight 22.95 lbs
Country of Origin China *
Item Binding Machine
Binding Comb
Bind Method Electric
Bind Capacity 330 Sheets
Punch Method Electric
Punch Capacity 20 Sheets
Paper Size 8-1/2 x 11" and Oversized Covers
Color Black
Features Front And Side Alignment Guides, Document Size Guide
For Use With Documents and Covers Up To 20 Lb. Bond Paper
Includes Limited 1-Year Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.