Check Availability
  • Dusters
  • SWIFFER 

    7-11/16" Nonwoven Duster Starter Kit, 6 PK

  • Item # 52LC57
  • Mfr. Model # 11804
7-11/16" Nonwoven Duster Starter Kit, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Swiffer® Dusters™ cleaner starter kit traps and locks dust and allergens better—2 times more dust than a feather duster. Thousands of fluffy fibers using Dust Lock Adhesive™ attract dust and hair from virtually every surface. Flexible head gets into the hardest-to-reach places. Easy-to-grip ergonomic handle.
Show More Close
 

Technical Specifications

Item # 52LC57
Mfr. Model # 11804
UNSPSC #47131502
Catalog Page 1518
Shipping Weight 2.0 lbs
Country of Origin Canada *
Item Duster Starter Kit
Head Material Nonwoven
Head Width 7-45/64"
Length 7-11/16"
Handle Material Plastic
Color Yellow/White/Blue
Color Coding System No
Disposable Yes
For Use With Swiffer Duster Handle
Includes Ergonomic Handle
Features Unscented, Flat Duster
Series Dusters(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms