Check Availability
  • SWEEPEX 

    Pro Series Broom,60 In W,11 In H

  • Item # 4AZZ4
  • Mfr. Model # SPB-600
Pro Series Broom,60 In W,11 In H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AZZ4
Mfr. Model # SPB-600
UNSPSC #47131604
Catalog Page 990
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Pro Series Broom
Brush Width 60"
Brush Height 11"
Overall Sweeper Height 12"
Overall Sweeper Width 60"
Overall Sweeper Depth 16"
Max. Fork Opening 8-3/4" x 1-3/4"
Mounting Integrated Fork Hitch for Max. 6"W x 1.5"H Fork Tines
Number of Rows 8
Features To Mount To A Skid Steer, Required Accessory Is Grainger No. 54EM87.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms