Check Availability
  • Garden Hose Nozzles
  • SWANN 

    Water Nozzle Adjustable Flow Control

  • Item # 483M58
  • Mfr. Model # CSNAN10606
Water Nozzle Adjustable Flow Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483M58
Mfr. Model # CSNAN10606
UNSPSC #40141731
Shipping Weight 0.39 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Twist
Features Water Volume Control Wheel, Ergonomic Grip
Construction Aluminum, Polymer
Connection 3/8"
Flow Rate 3.4 gpm
Color Black/Blue/Silver
Flow Control Adjustable
Length 7-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In