Check Availability
  • SWANN 

    Network Video Recorder Kit,H.264 Format

  • Item # 49EX81
  • Mfr. Model # SWNVK-485KH2-US
Network Video Recorder Kit,H.264 Format Network Video Recorder Kit,H.264 Format Network Video Recorder Kit,H.264 Format Network Video Recorder Kit,H.264 Format Network Video Recorder Kit,H.264 Format
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EX81
Mfr. Model # SWNVK-485KH2-US
UNSPSC #46171621
Shipping Weight 11.5 lbs
Country of Origin China *
Item Network Video Recorder Kit
Camera Resolution 2 MP (1920x1080)
Number of Channels 4
Hard Drive Size 1 TB
Lens Fixed
Includes (2) Bullet Day/Night Cameras, (2) 60 ft. Power Extension Cable, Mouse, (2) Power Adapters, Network Cable, HDMI Cable, Quick Start Guide, Theft Deterrent Sticker, Wireless Function
Cable Length 60 ft.
Cable Type HDMI
Camera Height 2-33/64"
Camera Length 7-9/16"
Camera Width 2-31/64"
Camera Diameter 2-1/2", 3-3/4"
DVR Height 2"
DVR Depth 8-29/32"
DVR Width 8-29/32"
Focal Length 3.60mm
Format Type H.264
Min. Light Level 0 Lux
Camera Voltage 12VDC
Recorder Voltage 12VDC
Recording Modes Manual,Motion,Schedule
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms