Check Availability
  • SWANN 

    Home Doorbell Sensor Kit, For Use With Home Series

  • Item # 420U97
  • Mfr. Model # SWADS-DOORBK-GL
Home Doorbell Sensor Kit, For Use With Home Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 420U97
Mfr. Model # SWADS-DOORBK-GL
UNSPSC #46171604
Shipping Weight 0.985 lbs
Country of Origin China *
Item Home Doorbell Sensor Kit
For Use With Home Series
Features 200 ft. Wireless Transmission
Includes Chime Receiver Unit, Double-Sided Tape for Doorbell Button Installation, Mounting Screws, Wall Plugs, Theft Deterrent Stickers, Quick Start Guide, CR2032 Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms