This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SWANN 

    Digital Video Recorder Kit, Focal 3.60mm

  • Item # 420U79
  • Mfr. Model # SWDVK-1645912-US
Digital Video Recorder Kit, Focal 3.60mm

Technical Specifications

Item # 420U79
Mfr. Model # SWDVK-1645912-US
UNSPSC #46171621
Shipping Weight 27.5 lbs
Country of Origin China *
Item Digital Video Recorder Kit
Type TVI Surveillance
Cable Length 60 ft.
Cable Type BNC
Camera Height 5-3/4"
Camera Length 2-11/64"
Camera Resolution 1080P
Camera Voltage 12VDC
Camera Width 2-11/64"
Camera Diameter 2-11/64"
DVR Depth 8-29/64"
DVR Height 1-55/64"
DVR Width 11-13/16"
Focal Length 3.60mm
Format Type H.264
Hard Drive Size 2 TB
Includes 2 TB Hard Drive, (12) 1080p Cameras, 60 ft. BNC Cables, Ethernet Cable, HDMI Cable, Power Adapter, (3) Splitter, Mouse, Mounting Screws, Plugs, Quick Start Guide, Theft Deterrent Stickers
Lens Auto Iris Varifocal
Min. Light Level 0.001 Lux
Mount Ceiling, Surface, or Wall
Number of Channels 16
Recorder Voltage 12VDC
Recording Modes Continuous, Motion, Sensor, Schedule, Manual
Recording Time Variable, Depends On Recording Mode and SD Card
Flash No
Display Color
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms