This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SWAN 

    Bottle, 16.000 oz.

  • Item # 36LF57
  • Mfr. Model # M313
Bottle, 16.000 oz.

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

This rubbing alcohol is used as a first aid antiseptic for rubbing and massaging.
Show More Close
 

Technical Specifications

Item # 36LF57
Mfr. Model # M313
UNSPSC #51102710
Shipping Weight 1.0 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Package Type - First Aid and Wound Care Bottle
Size - First Aid and Wound Care 16.000 oz.
Formula 70% Isopropyl Alcohol
Item Alcohol
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms