Check Availability
  • SUSPEND-IT 

    Hanger Wire Installation Kit, 1 EA

  • Item # 12L735
  • Mfr. Model # 8854
Hanger Wire Installation Kit, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12L735
Mfr. Model # 8854
UNSPSC #30161601
Shipping Weight 0.53 lbs
Country of Origin China *
Item Hanger Wire Installation Kit
Load Rating 12 lb. Attached Every 4 ft.
Material Metal
Application For Suspending Main Tees From Eye Lag Screws In The Installation Of A Drop Ceiling
Includes (9) 45" Long, 18 ga. Hanger Wire, (9) 1/4 x 3" Eye Lag Screws For Wood Joists, Hangs 192 sq. ft. Area
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms