Check Availability
  • SUSPEND-IT 

    Eye Lag Screw Drill Adapter, 1 EA

  • Item # 12L739
  • Mfr. Model # 8858
Eye Lag Screw Drill Adapter, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12L739
Mfr. Model # 8858
UNSPSC #30161601
Shipping Weight 0.09 lbs
Country of Origin China *
Item Eye Lag Screw Drill Adapter
Length 2.6"
Width 0.5"
Thread Size 3/8"
Material Metal
Application For Installing Drop Ceiling Tiles, For Use With Eye Lag Screws 12L737 and 12L738, Any 3/8" Power Drill
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms