Check Availability
  • SUSPEND-IT 

    Ceiling Tile Hanger Wire, 1 EA

  • Item # 12L733
  • Mfr. Model # 8850
Ceiling Tile Hanger Wire, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12L733
Mfr. Model # 8850
UNSPSC #30161601
Shipping Weight 2.65 lbs
Country of Origin China *
Item Ceiling Tile Hanger Wire
Length 100 ft.
Load Rating 20 lb. Attached Every 4 ft.
Material Metal
Application For Suspending Main Tees From Eye Lag Screws In The Installation Of A Drop Ceiling
Includes 12 ga. Wire
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms