Check Availability
  • SUSPEND-IT 

    Ceiling Tile Grip Clamps, 6 PK

  • Item # 12L742
  • Mfr. Model # 8861
Ceiling Tile Grip Clamps, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12L742
Mfr. Model # 8861
UNSPSC #30161601
Shipping Weight 0.4 lbs
Country of Origin China *
Item Ceiling Tile Grip Clamps
Length 3.63"
Width 0.58"
Height 1-1/4"
Load Rating 20 lb.
Material Metal
Application For Temporarily Securing Main And/Or Cross Tees To Wall Angles When Riveting
Includes 6 Pcs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms