Check Availability
  • SUSPEND-IT 

    Ceiling Grid Installation Kit, 1 EA

  • Item # 12L746
  • Mfr. Model # 8865-6
Ceiling Grid Installation Kit, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12L746
Mfr. Model # 8865-6
UNSPSC #30161601
Shipping Weight 0.99 lbs
Country of Origin China *
Item Ceiling Grid Installation Kit
Length 1"
Width 6-3/4"
Height 6-3/4"
Material Metal
Application For Installing Drop Ceiling Tiles
Includes 18 ga. Hanger Wire - 64 Ft., (2) Grid Clamps, (1) Eye Lag Screw Drill Adapter, 50 Ft. Leveling Line, (20) White Rivets, (16) Eye Lag Screws For Wood Joists, Installation Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In