Check Availability
  • SURION 

    55mm Rotary Knob Manual Motor Starter, No Enclosure, 19 to 25 Amps AC

  • Item # 6AMH3
  • Mfr. Model # GPS2BHAP
55mm Rotary Knob Manual Motor Starter, No Enclosure, 19 to 25 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6AMH3
Mfr. Model # GPS2BHAP
UNSPSC #39121521
Shipping Weight 1.7 lbs
Country of Origin Poland *
Item Manual Motor Starter
Operator 55mm Rotary Knob
Enclosure NEMA Rating No Enclosure
Amps AC 19 to 25
Overload Relay Amp Setting 19 to 25A
Number of Poles 3
Description/Special Features Bimetallic Overload Relay
Max. Voltage 600VAC
HP @ 3 Phase - 240V 7-1/2
HP @ 3 Phase - 480V 15
Height 4.72"
Width 2.16"
Depth 4.39"
HP @ 1 Phase - 120V 2
HP @ 1 Phase - 230V 3
HP @ 3 Phase - 208V 7-1/2
HP @ 3 Phase - 460-575V 15/20
HP @ 3 Phase - 575V 20
Standards cULus, CE
Pilot Light No
Phase Loss Sensitivity No
* This product's country of origin is subject to change

Compliance and Restrictions