Check Availability
  • SURION 

    45mm Toggle Manual Motor Starter, No Enclosure, 11 to 16 Amps AC

  • Item # 6AMG5
  • Mfr. Model # GPS1BSAM
45mm Toggle Manual Motor Starter, No Enclosure, 11 to 16 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Manual Motor Starters
• Bimetallic thermal overload relays 3-pole Trip test Phase loss sensitivity protection 35mm DIN rail mounting Class 10 overload protection
GE
Feature finger-safe terminals, and an antitamper cover. 3 position operator: Off/Trip/On; padlockable in the Off position. Can be used as manual starters, group-installed starters, or combination starters.
Show More Close
 

Technical Specifications

Item # 6AMG5
Mfr. Model # GPS1BSAM
UNSPSC #39121521
Shipping Weight 0.8 lbs
Country of Origin Poland *
Item Manual Motor Starter
Operator 45mm Toggle
Enclosure NEMA Rating No Enclosure
Amps AC 11 to 16
Overload Relay Amp Setting 11 to 16A
Number of Poles 3
Description/Special Features Bimetallic Overload Relay
Max. Voltage 600VAC
HP @ 3 Phase - 240V 5
HP @ 3 Phase - 480V 10
Height 3.74"
Width 1.77"
Depth 2.93"
HP @ 1 Phase - 120V 1
HP @ 1 Phase - 230V 2
HP @ 3 Phase - 208V 3
HP @ 3 Phase - 460-575V 10
HP @ 3 Phase - 575V 10
Standards cULus, CE
Pilot Light No
Phase Loss Sensitivity No
* This product's country of origin is subject to change

Compliance and Restrictions