Check Availability
  • SURFOX 

    Weld Cleaning Electrolyte, 3.4 oz., PK6

  • Item # 38Y257
  • Mfr. Model # 54A001
Weld Cleaning Electrolyte, 3.4 oz., PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38Y257
Mfr. Model # 54A001
UNSPSC #23171518
Shipping Weight 2.5 lbs
Country of Origin Italy *
Item Heavy Duty Weld Cleaning Electrolyte
Size 3.4 oz.
For Use With Mfr. No. 54D054
Features Free From Hydrofluoric Acid And Nitric Acid, NSF Registered For Food Plant Applications, Removes Light Scaling, Formulated For The Most Demanding TIG, Spot And Pulsed MIG Weld Cleaning Applications
Application Used With SURFOX System For Cleaning Weld Discoloration On Stainless Steel
Standards NSF Registered, ASTM A967 Certified Chemical Passivation for Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.