Check Availability
  • SURFOX-G 

    Weld Cleaning Electrolyte, 55 gal.

  • Item # 49H750
  • Mfr. Model # 54A068
Weld Cleaning Electrolyte, 55 gal.
Qty
  • Web Price
    $1,,705.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49H750
Mfr. Model # 54A068
UNSPSC #23171511
Shipping Weight 463.1 lbs
Country of Origin Canada *
Item pH Neutral Weld Cleaning Electrolyte
Size 55 gal.
For Use With Mfr. No. 54D114, 54D214
Features pH Neutral, Non Flammable, Less Fumes, Not Subject to Mandatory Labeling
Application Cleaning TIG and Spot Welds
Includes 50.7 oz. Bottle of Surfox-G Weld Cleaning Electrolyte
Standards NSF Registered, ASTM A967 Certified Chemical Passivation for Stainless Steel
* This product's country of origin is subject to change