Check Availability
Weld Cleaning Electrolyte, 3.4 oz., PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49H747
Mfr. Model # 54A061
UNSPSC #23171511
Shipping Weight 2.07 lbs
Country of Origin Italy *
Item pH Neutral Weld Cleaning Electrolyte
Size 3.4 oz.
For Use With Mfr. No. 54D054
Features pH Neutral, Non Flammable, Less Fumes, Not Subject to Mandatory Labeling
Application Cleaning TIG and Spot Welds
Includes (6) 3.4 oz. Cartridges of Surfox-G Weld Cleaning Electrolyte
Standards NSF Registered, ASTM A967 Certified Chemical Passivation for Stainless Steel
* This product's country of origin is subject to change