Check Availability
  • SURFACE SHIELDS 

    500 ft. x 36" Plastic Carpet Protection, Clear

  • Item # 22DM42
  • Mfr. Model # CS36500
500 ft. x 36" Plastic Carpet Protection, Clear Carpet Protection,36 In. x 500 Ft.,Clear Carpet Protection,36 In. x 500 Ft.,Clear Carpet Protection,36 In. x 500 Ft.,Clear Carpet Protection,36 In. x 500 Ft.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DM42
Mfr. Model # CS36500
UNSPSC #46182006
Shipping Weight 21.9 lbs
Country of Origin China *
Item Carpet Protection
Length 500 ft.
Width 36"
Thickness 1 mil
Material Plastic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms