Check Availability
  • SURFACE SHIELDS 

    300 ft. x 21" Plastic Carpet Protection, Clear

  • Item # 22DM31
  • Mfr. Model # CS21300
300 ft. x 21" Plastic Carpet Protection, Clear Carpet Protection,21 In. x 300 Ft.,Clear Carpet Protection,21 In. x 300 Ft.,Clear Carpet Protection,21 In. x 300 Ft.,Clear Carpet Protection,21 In. x 300 Ft.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DM31
Mfr. Model # CS21300
UNSPSC #46182006
Shipping Weight 6.41 lbs
Country of Origin USA *
Item Carpet Protection
Length 300 ft.
Width 21"
Thickness 1 mil
Material Plastic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms