Check Availability
  • SURFACE SHIELDS 

    200 ft. x 30" Plastic Carpet Protection, Clear

  • Item # 22DM39
  • Mfr. Model # CS30200
200 ft. x 30" Plastic Carpet Protection, Clear Carpet Protection,30 In. x 200 Ft.,Clear Carpet Protection,30 In. x 200 Ft.,Clear Carpet Protection,30 In. x 200 Ft.,Clear Carpet Protection,30 In. x 200 Ft.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DM39
Mfr. Model # CS30200
UNSPSC #46182006
Shipping Weight 6.75 lbs
Country of Origin China *
Item Carpet Protection
Length 200 ft.
Width 30"
Thickness 1 mil
Material Plastic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms