Check Availability
  • SURFACE SHIELDS 

    200 ft. x 24" Plastic Carpet Protection, Clear

  • Item # 22DM36
  • Mfr. Model # CS24200L
200 ft. x 24" Plastic Carpet Protection, Clear Carpet Protection,24 In. x 200 Ft.,Clear Carpet Protection,24 In. x 200 Ft.,Clear Carpet Protection,24 In. x 200 Ft.,Clear Carpet Protection,24 In. x 200 Ft.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clear, self-adhering protective film for all types of carpeting.
Show More Close
 

Technical Specifications

Item # 22DM36
Mfr. Model # CS24200L
UNSPSC #46182006
Catalog Page 1628
Shipping Weight 6.28 lbs
Country of Origin China *
Item Carpet Protection
Length 200 ft.
Width 24"
Thickness 1 mil
Material Plastic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms