Check Availability
  • SURFACE SHIELDS 

    1000 ft. x 24" Plastic Carpet Protection, Clear

  • Item # 22DM38
  • Mfr. Model # CS241000
1000 ft. x 24" Plastic Carpet Protection, Clear Carpet Protection,24 In. x1000 Ft.,Clear Carpet Protection,24 In. x1000 Ft.,Clear Carpet Protection,24 In. x1000 Ft.,Clear Carpet Protection,24 In. x1000 Ft.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DM38
Mfr. Model # CS241000
UNSPSC #46182006
Shipping Weight 25.13 lbs
Country of Origin USA *
Item Carpet Protection
Length 1000 ft.
Width 24"
Thickness 1 mil
Material Plastic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms