Check Availability
  • SURFACE SHIELDS 

    1000 ft. x 21" Plastic Carpet Protection, Clear

  • Item # 22DM33
  • Mfr. Model # CS211000
1000 ft. x 21" Plastic Carpet Protection, Clear Carpet Protection,21 In. x 1000 Ft,Clear Carpet Protection,21 In. x 1000 Ft,Clear Carpet Protection,21 In. x 1000 Ft,Clear Carpet Protection,21 In. x 1000 Ft,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DM33
Mfr. Model # CS211000
UNSPSC #46182006
Shipping Weight 21.35 lbs
Country of Origin USA *
Item Carpet Protection
Length 1000 ft.
Width 21"
Thickness 1 mil
Material Plastic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms