Check Availability
  • SURFACE SHIELDS 

    100 ft. x 24" Plastic Carpet Protection, Clear

  • Item # 22DM35
  • Mfr. Model # CS24100
100 ft. x 24" Plastic Carpet Protection, Clear Carpet Protection,24 In. x 100 Ft.,Clear Carpet Protection,24 In. x 100 Ft.,Clear Carpet Protection,24 In. x 100 Ft.,Clear Carpet Protection,24 In. x 100 Ft.,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22DM35
Mfr. Model # CS24100
UNSPSC #46182006
Shipping Weight 3.67 lbs
Country of Origin USA *
Item Carpet Protection
Length 100 ft.
Width 24"
Thickness 1 mil
Material Plastic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms