Check Availability
  • SUREFORCE 

    Magnetic Jaw Set,1 EA

  • Item # 38GN70
  • Mfr. Model # 46168
Magnetic Jaw Set,1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38GN70
Mfr. Model # 46168
UNSPSC #27112109
Shipping Weight 1.0 lbs
Country of Origin Spain *
Item Magnetic Jaw Set
Dimensions (In.) 6-1/2 x 4
Surface Tip (In.) 1 x 1-1/2
For Use With Sureforce Clamps
Application Metalworking
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.