Check Availability
  • SUREFORCE 

    Clamp,40 Max. Jaw Opening (In.),2700 lb. Nominal Clamping Pressure

  • Item # 38GN67
  • Mfr. Model # 46122
Clamp,40 Max. Jaw Opening (In.),2700 lb. Nominal Clamping Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GN67
Mfr. Model # 46122
UNSPSC #27112120
Shipping Weight 7.4 lbs
Country of Origin Spain *
Item Clamp
Type Ultralight
Opening (In.) 5
Throat Depth (In.) 5
Nominal Rail Size (In.) 2 x 48
Nominal Clamping Pressure 2700 lb.
Screw Size (In.) 45/64
Max. Jaw Opening (In.) 40
Clamp Face (In.) 1
Bar Thickness (In.) 3/4
Bar Width (In.) 2
Bar Material Steel
Handle Material Cast Iron
Bar Size (In.) 48
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions