Check Availability
  • SUREFORCE 

    Clamp,16 Max. Jaw Opening (In.),1800 lb. Nominal Clamping Pressure

  • Item # 38GN63
  • Mfr. Model # 46084
Clamp,16 Max. Jaw Opening (In.),1800 lb. Nominal Clamping Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GN63
Mfr. Model # 46084
UNSPSC #27112120
Shipping Weight 6.08 lbs
Country of Origin Spain *
Item Clamp
Type Lever
Opening (In.) 5
Throat Depth (In.) 5
Nominal Rail Size (In.) 1-13/32 x 18
Nominal Clamping Pressure 1800 lb.
Max. Jaw Opening (In.) 16
Clamp Face (In.) 1-1/4
Bar Thickness (In.) 3/4
Bar Width (In.) 1-13/32
Bar Material Steel
Handle Material Cast Iron
Bar Size (In.) 18
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions