Check Availability
  • SUREFORCE 

    Clamp,48 Max. Jaw Opening (In.),4800 lb. Nominal Clamping Pressure

  • Item # 38GN62
  • Mfr. Model # 46064
Clamp,48 Max. Jaw Opening (In.),4800 lb. Nominal Clamping Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GN62
Mfr. Model # 46064
UNSPSC #27112120
Shipping Weight 14.03 lbs
Country of Origin Spain *
Item Clamp
Opening (In.) 6
Throat Depth (In.) 6
Nominal Rail Size (In.) 1-39/64 x 48
Nominal Clamping Pressure 4800 lb.
Screw Size (In.) 25/32
Max. Jaw Opening (In.) 48
Clamp Face (In.) 1-1/4
Bar Thickness (In.) 3/4
Bar Width (In.) 1-39/64
Bar Material Steel
Handle Material Cast Iron
Bar Size (In.) 48
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions