Check Availability
  • SUREFORCE 

    Clamp,22-27/32 Max. Jaw Opening (In.),2700 lb. Nominal Clamping Pressure

  • Item # 38GN57
  • Mfr. Model # 46030
Clamp,22-27/32 Max. Jaw Opening (In.),2700 lb. Nominal Clamping Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GN57
Mfr. Model # 46030
UNSPSC #27112120
Shipping Weight 6.18 lbs
Country of Origin Spain *
Item Clamp
Opening (In.) 5
Throat Depth (In.) 5
Nominal Rail Size (In.) 1-13/32 x 24
Nominal Clamping Pressure 2700 lb.
Screw Size (In.) 45/64
Max. Jaw Opening (In.) 22-27/32
Clamp Face (In.) 1-1/8
Bar Thickness (In.) 3/4
Bar Width (In.) 1-13/32
Bar Material Steel
Handle Material Cast Iron
Bar Size (In.) 24
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions