Check Availability
  • SUREFORCE 

    Clamp,14 Max. Jaw Opening (In.),1800 lb. Nominal Clamping Pressure

  • Item # 38GN54
  • Mfr. Model # 46004
Clamp,14 Max. Jaw Opening (In.),1800 lb. Nominal Clamping Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GN54
Mfr. Model # 46004
UNSPSC #27112120
Shipping Weight 4.21 lbs
Country of Origin Spain *
Item Clamp
Opening (In.) 4
Throat Depth (In.) 4
Nominal Rail Size (In.) 1-13/64 x 16
Nominal Clamping Pressure 1800 lb.
Screw Size (In.) 43/64
Max. Jaw Opening (In.) 14
Clamp Face (In.) 1
Bar Thickness (In.) 3/4
Bar Width (In.) 1-13/64
Bar Material Steel
Handle Material Cast Iron
Bar Size (In.) 16
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions