Check Availability
  • SUREFORCE 

    Clamp,3 Max. Jaw Opening (In.),900 lb. Nominal Clamping Pressure

  • Item # 38GN49
  • Mfr. Model # 46170
Clamp,3 Max. Jaw Opening (In.),900 lb. Nominal Clamping Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38GN49
Mfr. Model # 46170
UNSPSC #27112120
Shipping Weight 1.15 lbs
Country of Origin Spain *
Item Clamp
Type Compact
Opening (In.) 2-1/2
Throat Depth (In.) 2-1/2
Nominal Rail Size (In.) 3/4 x 5
Nominal Clamping Pressure 900 lb.
Screw Size (In.) 23/64
Max. Jaw Opening (In.) 3
Clamp Face (In.) 61/64
Bar Thickness (In.) 3/4
Bar Width (In.) 3/4
Bar Material Steel
Handle Length (In.) 3-1/2
Handle Material Bi-Material
Bar Size (In.) 5
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions