Check Availability
  • SUREBONDER 

    Tan Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 450 PK

  • Item # 35ZD90
  • Mfr. Model # 711R10
Tan Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 450 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZD90
Mfr. Model # 711R10
UNSPSC #31201609
Shipping Weight 25.8 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Tan
Diameter 7/16"
Length 10"
For Use With Standard Diameter Glue Guns (1/2", 7/16", 0.43", 0.45")
Temp. Range -20 Degrees to 140 Degrees F
Begins to Harden 10 sec.
Full Cure 24 hr.
Peel Strength Not Specified
Shear Strength Not Specified
Tensile Strength Not Specified
Substrates Porous Materials Such As Corrugated Cardboard, Paper Board, Wood, Great for Carton Sealing
Characteristics Excellent Hot Tack, Fast Setting, Complies with FDA Regulation #21CFR175.105 for Food Packaging
Application Carton Sealing, Packaging
* This product's country of origin is subject to change

Alternate Search Terms