Check Availability
  • SUREBONDER 

    Tan/Amber Hot Melt Glue Stick, 5/8" Diameter, 10" Length, 265 PK

  • Item # 20YV54
  • Mfr. Model # Q711-25P
Tan/Amber Hot Melt Glue Stick, 5/8" Diameter, 10" Length, 265 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YV54
Mfr. Model # Q711-25P
UNSPSC #31201609
Catalog Page 2234
Shipping Weight 25.83 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Tan/Amber
Diameter 5/8"
Length 10"
For Use With 20YV45, Not For Use With 3M Glue Gun
Temp. Range -20 Degrees to 130 Degrees F
Begins to Harden 10 sec.
Full Cure 24 hr.
Peel Strength Not Specified
Shear Strength Not Specified
Tensile Strength Not Specified
Substrates Most Porous Materials Such As Corrugated Cardboard, Paperboard and Wood, Great for Carton Sealing
Characteristics Excellent Hot Tack, Fast Setting, Complies with FDA Regulation #21CFR175.105 for Food Packaging
Application Carton Sealing, Packaging
* This product's country of origin is subject to change

Alternate Search Terms