Check Availability
Tan/Amber Hot Melt Glue Stick, 5/8" Diameter, 10" Length, 53 PK
  • SUREBONDER 

    Tan/Amber Hot Melt Glue Stick, 5/8" Diameter, 10" Length, 53 PK

  • Item # 20YV52
  • Mfr. Model # Q601-5P
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20YV52
Mfr. Model # Q601-5P
UNSPSC #31201609
Catalog Page 2234
Shipping Weight 5.12 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Tan/Amber
Diameter 5/8"
Length 10"
For Use With 20YV45, Not For Use With 3M Glue Gun
Temp. Range -20 Degrees to 150 Degrees F
Begins to Harden 5 sec.
Full Cure 24 hr.
Peel Strength No Especificado
Shear Strength No Especificado
Tensile Strength Not Specified
Substrates Low Temperature: Foam, Paper and Other Delicate Materials, Great for Carton Sealing
Characteristics Excellent Hot Tack, Fast Setting, Also Used In Lower Temperature Application, Adjustable Temperature
Application Low Temp. Carton Sealing

* This product's country of origin is subject to change

Alternate Search Terms