Check Availability
Tan/Amber Hot Melt Glue Stick, 7/16" Diameter, 15" Length, 60 PK
  • SUREBONDER 

    Tan/Amber Hot Melt Glue Stick, 7/16" Diameter, 15" Length, 60 PK

  • Item # 20YV47
  • Mfr. Model # 711R15-5P
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20YV47
Mfr. Model # 711R15-5P
UNSPSC #31201609
Catalog Page 2234
Shipping Weight 5.15 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Tan/Amber
Diameter 7/16"
Length 15"
For Use With Standard Diameter (1/2",7/16",0.43",0.45") Glue Guns
Temp. Range -20 Degrees to 130 Degrees F
Begins to Harden 10 sec.
Full Cure 24 hr.
Peel Strength Not Specified
Shear Strength Not Specified
Tensile Strength Not Specified
Substrates Most Porous Materials Such As Corrugated Cardboard, Paperboard and Wood, Great for Carton Sealing
Characteristics Excellent Hot Tack, Fast Setting, Complies with FDA Regulation #21CFR175.105 for Food Packaging
Application Carton Sealing, Packaging

* This product's country of origin is subject to change

Alternate Search Terms