Check Availability
  • SUREBONDER 

    Clear Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 450 PK

  • Item # 35ZD89
  • Mfr. Model # 825R10
Clear Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 450 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZD89
Mfr. Model # 825R10
UNSPSC #31201609
Shipping Weight 25.9 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Clear
Diameter 7/16"
Length 10"
For Use With Standard Diameter Glue Guns (1/2", 7/16", 0.43", 0.45")
Temp. Range -20 Degrees to 140 Degrees F
Begins to Harden 1 min.
Full Cure 24 hr.
Peel Strength Not Specified
Shear Strength Not Specified
Tensile Strength Not Specified
Substrates Cardboard, Paper, Foam, Wood, Fabric, Delicate Materials
Characteristics High Strength, General Purpose
* This product's country of origin is subject to change

Alternate Search Terms