Check Availability
Clear Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 18 PK
  • SUREBONDER 

    Clear Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 18 PK

  • Item # 35ZD87
  • Mfr. Model # 925R10-1-HP
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 35ZD87
Mfr. Model # 925R10-1-HP
UNSPSC #31201609
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Clear
Diameter 7/16"
Length 10"
For Use With Standard Diameter Glue Guns (1/2", 7/16", 0.43", 0.45")
Temp. Range -20 Degrees to 120 Degrees F
Begins to Harden 1 min.
Full Cure 24 hr.
Peel Strength Not Specified
Shear Strength Not Specified
Tensile Strength Not Specified
Substrates Metal, Plastic, Concrete, Rubber, Ceramic, Foil, Wood, Nylon, Glass
Characteristics High Strength, General Purpose, Flexible, Cold Resistance

* This product's country of origin is subject to change

Alternate Search Terms