Check Availability
  • SUREBONDER 

    Clear Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 450 PK

  • Item # 35ZD86
  • Mfr. Model # 925R10
Clear Hot Melt Glue Stick, 7/16" Diameter, 10" Length, 450 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZD86
Mfr. Model # 925R10
UNSPSC #31201609
Shipping Weight 25.6 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Clear
Diameter 7/16"
Length 10"
For Use With Standard Diameter Glue Guns (1/2", 7/16", 0.43", 0.45")
Temp. Range -20 Degrees to 120 Degrees F
Begins to Harden 1 min.
Full Cure 24 hr.
Peel Strength Not Specified
Shear Strength Not Specified
Tensile Strength Not Specified
Substrates Metal, Plastic, Concrete, Rubber, Ceramic, Foil, Wood, Nylon, Glass
Characteristics General Purpose, Flexible, Complies with FDA Regulation #21CFR175.105 for Food Packaging
Application High Strength, General Purpose
* This product's country of origin is subject to change

Alternate Search Terms