Check Availability
  • SUREBONDER 

    Clear Hot Melt Glue Stick, 5/8" Diameter, 10" Length, 265 PK

  • Item # 20YV57
  • Mfr. Model # Q725LM-25P
Clear Hot Melt Glue Stick, 5/8" Diameter, 10" Length, 265 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hot melt glue stick is made to be used as an adhesive when melted in an electric glue gun. The hot melt adhesive can be an alternative to solvent-based adhesives.
Show More Close
 

Technical Specifications

Item # 20YV57
Mfr. Model # Q725LM-25P
UNSPSC #31201609
Shipping Weight 20.97 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Clear
Diameter 5/8"
Length 10"
For Use With 20YV45, Not For Use With 3M Glue Gun
Temp. Range -20 Degrees to 140 Degrees F
Begins to Harden 60 sec.
Full Cure 24 hr.
Peel Strength Not Specified
Shear Strength Not Specified
Tensile Strength Not Specified
Substrates Most Plastics, Metals, Wood, Carpet, Upholstery and Much More, Low Temperature: Foam, Paper and Other Delicate Materials
Characteristics General Purpose, Adjustable Temperature , May Be Used In Lower Temperature Application
Application General Purpose
* This product's country of origin is subject to change

Alternate Search Terms