Check Availability
Clear Hot Melt Glue Stick, 7/16" Diameter, 4" Length, 6 PK
  • SUREBONDER 

    Clear Hot Melt Glue Stick, 7/16" Diameter, 4" Length, 6 PK

  • Item # 20YV46
  • Mfr. Model # DT-6
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20YV46
Mfr. Model # DT-6
UNSPSC #31201609
Catalog Page 2234
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Hot Melt Glue Stick
Color Clear
Diameter 7/16"
Length 4"
For Use With Standard Diameter (1/2",7/16",0.43",0.45") Glue Guns
Temp. Range -20 Degrees to 140 Degrees F
Begins to Harden 60 sec.
Full Cure 24 hr.
Peel Strength Not Specified
Shear Strength Not Specified
Tensile Strength Not Specified
Substrates High Temperature: Most Plastics, Metals, Wood, Carpet, Upholstery and Much More, Low Temperature: Foam, Paper and Other Delicate Materials
Characteristics General Purpose
Application General Purpose

* This product's country of origin is subject to change