Check Availability
  • SUREBOND 

    Masonry Stain Remover, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 4YEP1
  • Mfr. Model # SB-442 D
Masonry Stain Remover, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $1,320.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Concentrated, nonacid degreaser and general purpose cleaner retaining walls and more. Removes oil, grease, food, and dirt.
Show More Close
 

Technical Specifications

Item # 4YEP1
Mfr. Model # SB-442 D
UNSPSC #47131827
Shipping Weight 490.0 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Etchants, Rust and Lime Removers
Item - Etchants, Rust and Lime Removers Masonry Stain Remover
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Standards EPA Registered
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Application Method Garden Sprayer, Airless or Chemical Sprayer
Coverage 400 to 800 sq. ft.
Features Concentrate
Item Liquid Stain Remover
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.